Mechanical Exit Device Accessories
Mfr # 050512 313
Zoro # G016506814
product price: $158.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Door Handing
Non-Handed
Grade
Grade 1
Color
Dark Bronze
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050512 313
Zoro #
G016506814
UPC #
197163324972
Country of Origin
United States
Details
Item
Mechanical Exit Device Accessories
Door Handing
Non-Handed
Grade
Grade 1
Color
Dark Bronze
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Finish
Dark Bronze
Body Material
Aluminum
Fire Rated
No
Description
Mechanical Exit Device Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.