Zoro Homepage

Mechanical Exit Device Accessories

  • Mfr # 105952 US28

  • Zoro # G016506685


product price: $166.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fire Rating - Door Hardware
No
Body Material
Aluminum
Grade
Grade 1
Fire Rated
No
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105952 US28
Zoro #
G016506685
UPC #
197163326266
Country of Origin
United States

Details

Item
Mechanical Exit Device Accessories
Fire Rating - Door Hardware
No
Body Material
Aluminum
Grade
Grade 1
Fire Rated
No
Door Handing
Non-Handed
Finish
Satin Aluminum
Type
Exit Device Parts
Color
Satin Aluminum

Description

Mechanical Exit Device Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.