Mechanical Exit Device Trims
Mfr # 230DT 695
Zoro # G816506465
product price: $101.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Dark Bronze Painted
Standards
ANSI A156.3 2008, BAA Qualified
Door Thickness - Maximum
2 1/4 in
Compatible Series
Von Duprin 22
Features
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230DT 695
Zoro #
G816506465
UPC #
197163384907
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Details
ANSI/BHMA Finish
Dark Bronze Painted
Standards
ANSI A156.3 2008, BAA Qualified
Compatible Series
Von Duprin 22
Item
Mechanical Exit Device Trims
Features
Reversible
Exit Device Style
Escutcheon Pull
ADA Compliant
No
Application
Commercial
Color
Dark Bronze
Performance Grade
1
Key Type
Not Keyed
Hand Orientation
Non-Handed
Description
Mechanical Exit Device Trims, Color Dark Bronze, Key Type Not Keyed, Application Commercial, Standards ANSI A156.3 2008, BAA Qualified, ADA Compliant No, Features Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.