Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Device Trims

  • Mfr # 230L-06 622 RHR

  • Zoro # G516506505


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
ADA Compliant
Yes
Color
Black
Standards
ADA, ANSI A156.3 2008, BAA Qualified
Features
06 Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-06 622 RHR
Zoro #
G516506505
UPC #
197163167296
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Application
Commercial
ADA Compliant
Yes
Color
Black
Standards
ADA, ANSI A156.3 2008, BAA Qualified
Features
06 Lever
Hand Orientation
Right-Handed
Exit Device Style
Lever with Escutcheon
Performance Grade
1
Compatible Series
Von Duprin 22
Item
Mechanical Exit Device Trims

Description

Mechanical Exit Device Trims, Color Black, Application Commercial, Standards ADA, ANSI A156.3 2008, BAA Qualified, ADA Compliant Yes, Features 06 Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.