Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 230L-06 695 LHR

  • Zoro # G416506490


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA, ANSI A156.3 2008, BAA Qualified
Performance Grade
1
Compatible Series
Von Duprin 22
Application
Commercial
Door Thickness - Minimum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-06 695 LHR
Zoro #
G416506490
UPC #
197163073078
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Standards
ADA, ANSI A156.3 2008, BAA Qualified
Performance Grade
1
Compatible Series
Von Duprin 22
Application
Commercial
Item
Mechanical Exit Device Trims
Features
Reversible
Color
Dark Bronze
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Dark Bronze Painted
ADA Compliant
Yes
Exit Device Style
Lever with Escutcheon

Description

Mechanical Exit Device Trims, Color Dark Bronze, Application Commercial, Standards ADA, ANSI A156.3 2008, BAA Qualified, ADA Compliant Yes, Features Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.