Mechanical Exit Device Trims
Mfr # 230L-06 695 RHR
Zoro # G716506503
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Maximum
2 1/4 in
ADA Compliant
Yes
Hand Orientation
Right-Handed
Performance Grade
1
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
230L-06 695 RHR
Zoro #
G716506503
UPC #
197163073085
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Details
ADA Compliant
Yes
Hand Orientation
Right-Handed
Item
Mechanical Exit Device Trims
Performance Grade
1
Application
Commercial
Exit Device Style
Lever with Escutcheon
Standards
ADA, ANSI A156.3 2008, BAA Qualified
Color
Dark Bronze
Features
Reversible
Compatible Series
Von Duprin 22
ANSI/BHMA Finish
Dark Bronze Painted
Description
Mechanical Exit Device Trims, Color Dark Bronze, Application Commercial, Standards ADA, ANSI A156.3 2008, BAA Qualified, ADA Compliant Yes, Features Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.