Mechanical Exit Device Trims
Mfr # 230L-BE-06 622 RHR
Zoro # G216506508
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Standards
ADA, ANSI A156.3, BAA Qualified
ADA Compliant
Yes
Exit Device Style
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230L-BE-06 622 RHR
Zoro #
G216506508
UPC #
197163167272
Country of Origin
Mexico
Dimensions
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Details
Standards
ADA, ANSI A156.3, BAA Qualified
Item
Mechanical Exit Device Trims
ADA Compliant
Yes
Exit Device Style
Lever
Performance Grade
1
Hand Orientation
Right-Handed
Key Type
Not Keyed
Application
Commercial
Compatible Series
22 Exit Devices
Color
Black
Description
Mechanical Exit Device Trims, Color Black, Key Type Not Keyed, Application Commercial, Standards ADA, ANSI A156.3, BAA Qualified, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.