Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 230L-BE-06 689 LHR

  • Zoro # G616506504


product price: $220.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Features
Reversible
Door Thickness - Minimum
1 3/4 in
Color
Silver
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-BE-06 689 LHR
Zoro #
G616506504
UPC #
197163087396
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

ADA Compliant
Yes
Features
Reversible
Color
Silver
Key Type
Not Keyed
Application
Commercial
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Standards
ADA, ANSI A156.3, BAA Qualified
Exit Device Style
Lever
Item
Mechanical Exit Device Trims
Compatible Series
22 Exit Devices

Description

Mechanical Exit Device Trims, Color Silver, Key Type Not Keyed, Application Commercial, Standards ADA, ANSI A156.3, BAA Qualified, ADA Compliant Yes, Features Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.