Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 230TP-BE 689

  • Zoro # G816506489


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
Von Duprin 22
Key Type
Not Keyed
Application
Commercial
ADA Compliant
No
Exit Device Style
Thumbpiece Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230TP-BE 689
Zoro #
G816506489
UPC #
197163384921
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Compatible Series
Von Duprin 22
Key Type
Not Keyed
Application
Commercial
ADA Compliant
No
Exit Device Style
Thumbpiece Pull
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Item
Mechanical Exit Device Trims
Hand Orientation
Non-Handed
Features
Reversible
Color
Silver
Standards
ANSI A156.3, BAA Qualified

Description

Mechanical Exit Device Trims, Color Silver, Key Type Not Keyed, Application Commercial, Standards ANSI A156.3, BAA Qualified, ADA Compliant No, Features Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.