Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 360L-06 SPBLK RHR

  • Zoro # G616506344


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Reversible
Exit Device Style
Lever
ANSI/BHMA Finish
Black Painted
Standards
ANSI A156.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360L-06 SPBLK RHR
Zoro #
G616506344
UPC #
197163165506
Country of Origin
United States

Details

Color
Black
Features
Reversible
Exit Device Style
Lever
ANSI/BHMA Finish
Black Painted
Standards
ANSI A156.3
Item
Mechanical Exit Device Trims
Compatible Series
Von Duprin 33 or 35A
Hand Orientation
Right-Handed
Performance Grade
1
Application
Commercial

Description

Mechanical Exit Device Trims, Color Black, Application Commercial, Standards ANSI A156.3, Features Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.