Mechanical Exit Device Trims
Mfr # 360L-BE-06 26D RHR
Zoro # G416506353
product price: $726.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI A156.3
Key Type
Not Keyed
ANSI/BHMA Finish
Satin Chromium-Plated
Features
Reversible
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-BE-06 26D RHR
Zoro #
G416506353
UPC #
197163165421
Country of Origin
United States
Details
Standards
ANSI A156.3
Key Type
Not Keyed
ANSI/BHMA Finish
Satin Chromium-Plated
Features
Reversible
Application
Commercial
Hand Orientation
Right-Handed
Compatible Series
33 or 35A Exit Devices
Performance Grade
1
Color
Silver
Item
Mechanical Exit Device Trims
Exit Device Style
Lever
Description
Mechanical Exit Device Trims, Color Silver, Key Type Not Keyed, Application Commercial, Standards ANSI A156.3, Features Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.