Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 373L-06 US10B RHR

  • Zoro # G316506347


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Features
Reversible
Compatible Series
Von Duprin 88
Application
Commercial
Exit Device Style
Lever with Escutcheon
Performance Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373L-06 US10B RHR
Zoro #
G316506347
UPC #
197163165322
Country of Origin
United States

Details

Features
Reversible
Compatible Series
Von Duprin 88
Item
Mechanical Exit Device Trims
Application
Commercial
Exit Device Style
Lever with Escutcheon
Performance Grade
1
Hand Orientation
Right-Handed
Color
Dark Bronze

Description

Mechanical Exit Device Trims, Color Dark Bronze, Application Commercial, Features Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.