Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 388NL SPBLK

  • Zoro # G816506335


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Performance Grade
1
Features
Nightlatch
Compatible Series
Von Duprin 33 or 35A
Exit Device Style
Less Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388NL SPBLK
Zoro #
G816506335
UPC #
197163165032
Country of Origin
United States

Details

Application
Commercial
Item
Mechanical Exit Device Trims
Performance Grade
1
Features
Nightlatch
Compatible Series
Von Duprin 33 or 35A
Exit Device Style
Less Pull
ANSI/BHMA Finish
Black Painted
Standards
ANSI A156.3
Color
Black
Hand Orientation
Non-Handed

Description

Mechanical Exit Device Trims, Color Black, Application Commercial, Standards ANSI A156.3, Features Nightlatch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.