Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 990NL-R/V US4

  • Zoro # G716506510


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Performance Grade
1
Application
Commercial
Color
Matte Brass
Exit Device Style
Escutcheon Pull
Compatible Series
Von Duprin 98 or 99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990NL-R/V US4
Zoro #
G716506510
UPC #
197163034529
Country of Origin
United States

Details

Performance Grade
1
Application
Commercial
Item
Mechanical Exit Device Trims
Color
Matte Brass
Exit Device Style
Escutcheon Pull
Compatible Series
Von Duprin 98 or 99
Features
Nightlatch Function
Hand Orientation
Non-Handed

Description

Mechanical Exit Device Trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.