Mechanical Exit Device Trims
Mfr # 996L-02-R/V 26D RHR
Zoro # G416506520
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial
Performance Grade
1
Compatible Series
Von Duprin 98 or 99
Color
Silver
ANSI/BHMA Finish
Satin Chromium-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-02-R/V 26D RHR
Zoro #
G416506520
UPC #
197163146314
Country of Origin
United States
Details
Application
Commercial
Performance Grade
1
Item
Mechanical Exit Device Trims
Compatible Series
Von Duprin 98 or 99
Color
Silver
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Exit Device Style
Lever with Escutcheon
Features
Reversible
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.