Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 996L-LAT-R/V 26D RHR

  • Zoro # G916506846


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Right-Handed
Application
Commercial
Performance Grade
1
Compatible Series
Von Duprin 98 or 99
Features
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-LAT-R/V 26D RHR
Zoro #
G916506846
UPC #
197163066704
Country of Origin
United States

Details

Hand Orientation
Right-Handed
Application
Commercial
Performance Grade
1
Item
Mechanical Exit Device Trims
Compatible Series
Von Duprin 98 or 99
Features
Reversible
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Device Style
Lever with Escutcheon
Color
Silver

Description

Mechanical Exit Device Trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.