Mechanical Exit Device Trims
Mfr # M996L-07-R/V 26D RHR
Zoro # G716303584
product price: $1,403.99
/ea
Free Shipping & Returns
Key Features
Lever Style
Rigid
Inside Width
2 3/4 in
Backset
2 3/4 in
ADA Compliant
No
Lockset Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-07-R/V 26D RHR
Zoro #
G716303584
UPC #
197163198504
Country of Origin
United States
Dimensions
Inside Width
2 3/4 in
Overall Height
10 5/8 in
Overall Depth
2 7/8 in
Overall Width
2 3/4 in
Inside Depth
2 7/8 in
Inside Height
10 5/8 in
Details
Item
Mechanical Exit Device Trims
Lever Style
Rigid
Backset
2 3/4 in
ADA Compliant
No
Lockset Type
Electrical
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Keyway
Lockset Material
Metal
Mortise/Cylindrical
Rim
ANSI Grade
1
Product Type
Exit Device Trim
Lockset Handle Type
Lever
Case Material
Metal
Lockset Function
Classroom
Locking/Unlocking Access - Outside
Keyway
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.