Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Device Trims

  • Mfr # M996L-17-R/V 26D LHR

  • Zoro # G616303585


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Mortise/Cylindrical
Rim
Lever Style
Rigid
Inside Height
10 5/8 in
Inside Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M996L-17-R/V 26D LHR
Zoro #
G616303585
UPC #
197163198535
Country of Origin
United States

Dimensions

Inside Height
10 5/8 in
Inside Width
2 3/4 in
Overall Width
2 3/4 in
Overall Depth
2 7/8 in
Overall Height
10 5/8 in
Inside Depth
2 7/8 in

Details

Lockset Function
Classroom
Mortise/Cylindrical
Rim
Lever Style
Rigid
Item
Mechanical Exit Device Trims
Lockset Material
Metal
ADA Compliant
No
Locking/Unlocking Access - Inside
Keyway
Hand Orientation
Left-Handed
ANSI Grade
1
Backset
2 3/4 in
Product Type
Exit Device Trim
Lockset Type
Electrical
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Case Material
Metal
Includes Core
Core Not Included
Lockset Handle Type
Lever

Description

Mechanical Exit Device Trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.