Mortise Bodies
- Mfr # E7500 24V US3 FSE
- Zoro # G510055153
product price:Â
$
1,715.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Finish
Bright Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E7500 24V US3 FSE
- Zoro #
- G510055153
- UPC #
- 197163277063
- Country of Origin
- Mexico
Details
- Color
- Bright Brass
- Finish
- Bright Brass
- Material
- Brass
Description
Electrified Mortise Lock, 24VDC, Fail Secure, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.