
Motor Classroom Lever Trim 626
Mfr # m996L-03-M 26D RHR
Zoro # G715515414
product price: $1,405.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 3/4 in
ADA Compliant
No
Backset
2 3/4 in
Mortise/Cylindrical
Rim
Lockset Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
m996L-03-M 26D RHR
Zoro #
G715515414
UPC #
197163198337
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Inside Depth
2 7/8 in
Overall Depth
2 7/8 in
Overall Height
10 5/8 in
Inside Height
10 5/8 in
Inside Width
2 3/4 in
Details
Item
Exit Device Trim
ADA Compliant
No
Backset
2 3/4 in
Mortise/Cylindrical
Rim
Lockset Handle Type
Lever
Lockset Function
Classroom
Lockset Material
Metal
ANSI Grade
1
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Keyway
Lever Style
Rigid
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Case Material
Metal
Hand Orientation
Right-Handed
Product Type
Exit Device Trim
Lockset Type
Electrical
Description
Exit Device Trim, Key Override Options Not Applicable, Backset 2 3/4 in, ADA Compliant No, Case Material Metal, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.