
Night Latch Trim, Less Pull, Satin Brass Finish
Mfr # 388NL US4
Zoro # G009958101
product price: $319.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Width
6 in
Material
Brass
Door Handing
Non-Handed
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388NL US4
Zoro #
G009958101
UPC #
197163165001
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
For Use With
Von Duprin Trims
Material
Brass
Door Handing
Non-Handed
Finish
Satin Brass
Grade
Grade 1
Description
Night Latch Trim, Less Pull, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.