
Night Latch Trim, Less Pull, Satin Bronze Clear Coated Finish
Mfr # 388NL US10
Zoro # G009958095
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Width
6 in
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388NL US10
Zoro #
G009958095
UPC #
197163165025
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Material
Bronze
Finish
Satin Bronze Clear Coated
Description
Night Latch Trim, Less Pull, Satin Bronze Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.