
Night Latch Trim, Less Pull, Satin Nickel Plated Clear Coated Finish
Mfr # 388NL US15
Zoro # G709958104
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Use With
Von Duprin Trims
Width
6 in
Door Handing
Non-Handed
Finish
Satin Nickel Plated Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388NL US15
Zoro #
G709958104
UPC #
197163165018
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Finish
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Description
Night Latch Trim, Less Pull, Satin Nickel Plated Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.