Zoro Homepage

Oil Rubbed Bronze Rod 05045710B

  • Mfr # 05045710B

  • Zoro # G4752677


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Measurement Type
Inch
Size
6 ft. 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05045710B
Zoro #
G4752677
UPC #
-
Country of Origin
United States

Dimensions

Size
6 ft. 8"

Details

Finish
Oil Rubbed Bronze
Item
Oil Rubbed Bronze Rod 05045710B
Measurement Type
Inch

Description

Oil Rubbed Bronze Rod 05045710B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.