Zoro Homepage

Power Supply, 2A, 12/24VDC

  • Mfr # PS902

  • Zoro # G4060920


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Includes
2 A Power Supply 12/24V DC
For Use With
Electric Strikes, Electro Magnetic Locks
Finish
Enamel
Overall Height
4 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS902
Zoro #
G4060920
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
12 in
Overall Length
14 in

Details

Item
Power Supply
Includes
2 A Power Supply 12/24V DC
For Use With
Electric Strikes, Electro Magnetic Locks
Finish
Enamel
Product Type
Power Supply
Compatible Series
4200
ADA Compliant
No

Description

Power Supply, Enamel Finish, For Use With Electric Strikes, Electro Magnetic Locks, Includes 2 A Power Supply 12/24V DC, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.