Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Relay, Electric Devices

  • Mfr # PS902-4RL-FA

  • Zoro # G2118011


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Voltage
12/24V DC
Enclosure Height (In.)
14 in
Enclosure Depth (In.)
4 in
Sub-Category
Relay Module
For Use With
Electric Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS902-4RL-FA
Zoro #
G2118011
UPC #
-
Country of Origin
China

Dimensions

Enclosure Height (In.)
14 in
Enclosure Depth (In.)
4 in
Width (In.)
4 in
Length (In.)
12 in
Enclosure Width (In.)
12 in
Height (In.)
14 in
Enclosure Depth
4 in
Overall Length
4 in
Overall Width
12 in
Enclosure Height
14 in
Overall Height
14 in
Enclosure Width
12 in

Details

Voltage
12/24V DC
Item
Power Supply
Sub-Category
Relay Module
For Use With
Electric Devices
Output Current (Amps)
2
Standards
FCC Part 15, RoHS Compliant, Rotts Compliant, UL 294, ULC-S318
Number of Outputs
4
Material
Steel
Voltage Output
12 or 24V DC
Batteries Required
Batteries Not Required
Fused / Nonfused
Fused
Input Frequency (Hz)
50/60
Input Voltage
120/240V AC
Type
Relay
Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply

Description

Power Supply, Type Relay, Material Steel, Finish Unfinished, Enclosure Depth (In.) 4.00, Enclosure Width (In.) 12.00, Enclosure Height (In.) 14.00, Length (In.) 12.00, Width (In.) 4.00, Height (In.) 14.00, Batteries Required No, Number of Outputs 4, Input Voltage 120 or 240VAC, Voltage Output 12 or 24VDC, Output Current (Amps) 2, Input Frequency (Hz) 50/60, Fused, Standards UL294, CUL, For Use With Electric Devices, Relay Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.