Zoro Homepage

Request to Exit Switch, with Connector Installed, For Use with 22/33A/35A/98/99 Style Devices

  • Mfr # 050251 CON

  • Zoro # G216487081


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Fire Rated
No
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050251 CON
Zoro #
G216487081
UPC #
197163005444
Country of Origin
United States

Details

Grade
Grade 1
Fire Rating - Door Hardware
No
Type
Exit Device Parts
Fire Rated
No
Door Handing
Non-Handed
Body Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.