Shop VON DUPRIN
See all product information
Create Account
Right Hand Reverse 06 Lever Blank Escutcheon Motor Driven Electric Unlocking Trim for 98 / 99 Rim
- Mfr # M996LBER26DRHR
- Zoro # G015568318
product price:Â
$
1,668.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
11 in
Color
Satin Chrome
Material
Forged Brass
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M996LBER26DRHR
- Zoro #
- G015568318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 11 in
Details
- Color
- Satin Chrome
- Material
- Forged Brass
- Finish
- Satin Chrome
- Series
- 98, 99 Series
Description
A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.. Right Hand Reverse 06 Lever Blank Escutcheon Motor Driven Electric Unlocking Trim for 98 / 99 Rim or Vertical 626 Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.