Right Hand Reverse 06 Lever Motor Driven Electric Unlocking Trim for 98 / 99 Mortise 693 Black
Mfr # M996LMBLKRHR
Zoro # G315568315
product price:Â $1,766.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Series
98, 99 Series
Width
6 in
Color
Black
Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996LMBLKRHR
Zoro #
G315568315
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Width
6 in
Details
Series
98, 99 Series
Color
Black
Material
Forged Brass
Finish
Black
Description
A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments. Right Hand Reverse 06 Lever Motor Driven Electric Unlocking Trim for 98 / 99 Mortise 693 Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.