Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Strike, Optional Panic Strike, Flat Black Coated Finish

  • Mfr # 1609 US19

  • Zoro # G116487075


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Body Material
Brass or Bronze
Fire Rating - Door Hardware
No
Grade
Grade 1
Type
Exit Device Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609 US19
Zoro #
G116487075
UPC #
840067698020
Country of Origin
United States

Details

Door Handing
Non-Handed
Body Material
Brass or Bronze
Fire Rating - Door Hardware
No
Grade
Grade 1
Type
Exit Device Parts
Color
Sprayed Black
Fire Rated
No
Finish
Sprayed Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.