
Rim Strike, Standard 33A/35A Panic Strike, Optional 22 Strike, Flat Black Coated Finish
Mfr # 1439 US19
Zoro # G816487078
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Body Material
Brass or Bronze
Type
Exit Device Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1439 US19
Zoro #
G816487078
UPC #
197163008438
Country of Origin
United States
Details
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Body Material
Brass or Bronze
Type
Exit Device Parts
Finish
Sprayed Black
Door Handing
Non-Handed
Color
Sprayed Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.