Rim/Vertical Rod Top Strike, 22/33A/35A/88/98/9927/57 Optional Panic Strike, Flat Black Coated Fini

  • Mfr # 264 US19

  • Zoro # G916487084


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Body Material
Brass or Bronze
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264 US19
Zoro #
G916487084
UPC #
197163327027
Country of Origin
United States

Details

Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Body Material
Brass or Bronze
Fire Rated
No
Grade
Grade 1
Type
Exit Device Parts
Finish
Sprayed Black
Color
Sprayed Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.