
Rim/Vertical Rod Top Strike, 22/98/99 Fire with 9954 Mullion Standard Strike, 33/3527A/98/9927 LBR
Mfr # 499F 32D
Zoro # G316487080
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
Yes
Fire Rated
Yes
Color
Satin Stainless Steel
Type
Exit Device Parts
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
499F 32D
Zoro #
G316487080
UPC #
197163328239
Country of Origin
United States
Details
Fire Rating - Door Hardware
Yes
Fire Rated
Yes
Color
Satin Stainless Steel
Type
Exit Device Parts
Body Material
Stainless Steel
Finish
Satin Stainless Steel
Door Handing
Non-Handed
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.