Rod, Latch Guard, Satin Stainless Steel Finish

  • Mfr # RG-27 32D LHR

  • Zoro # G816487085


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Stainless Steel
Fire Rating - Door Hardware
No
Finish
Satin Stainless Steel
Type
Exit Device Parts
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG-27 32D LHR
Zoro #
G816487085
UPC #
197163059263
Country of Origin
United States

Details

Color
Satin Stainless Steel
Fire Rating - Door Hardware
No
Finish
Satin Stainless Steel
Type
Exit Device Parts
Grade
Grade 1
Fire Rated
No
Body Material
Stainless Steel
Door Handing
Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.