Sargent Sargent Exit Device Trim
Mfr # 88EO-F US4 RHR
Zoro # G410047395
product price: $1,866.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Material
Brass
Grade
Grade 1
Door Handing
Right Hand Reverse
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88EO-F US4 RHR
Zoro #
G410047395
UPC #
197163271634
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Details
Exit Device Type
Rim
Material
Brass
Grade
Grade 1
Door Handing
Right Hand Reverse
Color
Satin Brass
Finish
Satin Brass
For Use With
88 Series Rim Crossbar Devices
Includes
Rim Exit Devices
Fire Rated
Yes
Application
Rim Exit Devices
Description
Grade 1 Rim Exit Bar, Wide Stile Crossbar, 48 in. Fire-Rated Device, Exit Only, Less Trim, Less Dogging, Satin Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.