Zoro Homepage

Sargent Sargent Exit Device Trim

  • Mfr # 88L 26D RHR L/TRIM

  • Zoro # G610047317


product price: $1,924.99
/ea
Free Shipping & Returns

Key Features

Application
Rim Exit Devices
Grade
Grade 1
Fire Rated
No
Material
Brass or Bronze
For Door Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88L 26D RHR L/TRIM
Zoro #
G610047317
UPC #
197163088485
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Application
Rim Exit Devices
Grade
Grade 1
Fire Rated
No
Material
Brass or Bronze
Finish
Satin Chrome
Door Handing
Right Hand Reverse
For Use With
88 Series Rim Crossbar Devices
Includes
Rim Exit Devices
Exit Device Type
Rim
Color
Satin Chrome

Description

Grade 1 Rim Exit Bar, Wide Stile Crossbar, 48 in. Device, Classroom Function, Less Trim, Hex Key Dogging, Satin Chrome Finish, Field Reversible, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.