Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Bronze Rod 05065510

  • Mfr # 05065510

  • Zoro # G4760429


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze
Measurement Type
Inch
Size
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05065510
Zoro #
G4760429
UPC #
-
Country of Origin
United States

Dimensions

Size
12 ft.

Details

Finish
Satin Bronze
Item
Satin Bronze Rod 05065510
Measurement Type
Inch

Description

Satin Bronze Rod 05065510

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.