Zoro Homepage

Satin Stainless Steel Rod 05065532D

  • Mfr # 05065532D

  • Zoro # G4760605


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Measurement Type
Inch
Material
Stainless Steel
Size
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05065532D
Zoro #
G4760605
UPC #
-
Country of Origin
United States

Dimensions

Size
12 ft.

Details

Finish
Satin
Item
Satin Stainless Steel Rod 05065532D
Measurement Type
Inch
Material
Stainless Steel

Description

Satin Stainless Steel Rod 05065532D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.