Zoro Homepage

Satin Stainless Steel Screws 90084832D

  • Mfr # 90084832D

  • Zoro # G3689858


product price: $22.69
/ea

Key Features

Finish
Satin
Measurement Type
Inch
Material
Stainless Steel
Size
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90084832D
Zoro #
G3689858
UPC #
-
Country of Origin
United States

Dimensions

Size
2-1/4"

Details

Finish
Satin
Item
Satin Stainless Steel Screws 90084832D
Measurement Type
Inch
Material
Stainless Steel

Description

Satin Stainless Steel Screws 90084832D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.