Satin Stainless Steel Screws 96308032D
Mfr # 96308032D
Zoro # G3708487
product price: $12.29
/eaKey Features
Finish
Satin
Measurement Type
Inch
Size
3/8", #8-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96308032D
Zoro #
G3708487
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8", #8-32
Details
Finish
Satin
Item
Satin Stainless Steel Screws 96308032D
Measurement Type
Inch
Material
Stainless Steel
Description
Satin Stainless Steel Screws 96308032D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.