Zoro Homepage

Securitron Securitron Power Supplies

  • Mfr # EL9975TP 3 26D

  • Zoro # G210051271


product price: $3,648.99
/ea
Free Shipping & Returns

Key Features

Includes
Electrified Exit Devices
For Use With
9975 Series Mortise Exit Device
Finish
Satin Chrome
Length (In.)
5"
Width (In.)
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL9975TP 3 26D
Zoro #
G210051271
UPC #
197163210282
Country of Origin
Mexico

Dimensions

Length (In.)
5"
Width (In.)
10.5"

Details

Includes
Electrified Exit Devices
For Use With
9975 Series Mortise Exit Device
Finish
Satin Chrome

Description

Grade 1 Mortise Exit Bar, 36 in. Device, Classroom Function, Thumbpiece Pull Trim, Electric Latch Retraction, Less Dogging, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.