Stainless Steel, Satin Stainless Steel, For Use With: Von Duprin Accessories
Mfr # LGO-4 32D RHR
Zoro # G210046253
product price:Â $1,090.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Stainless Steel
Fire Rated
No
For Use With
Von Duprin Accessories
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGO-4 32D RHR
Zoro #
G210046253
UPC #
197163290512
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Satin Stainless Steel
Fire Rated
No
For Use With
Von Duprin Accessories
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Exit Device Parts
Description
Latch Guard Only, Extended 48 in. Door, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.