Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strike Plate Kit, 3-7/16" L

  • Mfr # 499F US19

  • Zoro # G3951171


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
Screws
For Use With
Rim Exit Devices
Finish
Powder Coated
ADA Compliant
No
Length (In.)
3-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499F US19
Zoro #
G3951171
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3-7/16 in
Overall Height
3 7/16 in
Overall Length
1 in
Overall Width
1 1/8 in

Details

Item
Strike Plate Kit
Includes
Screws
For Use With
Rim Exit Devices
Finish
Powder Coated
ADA Compliant
No
Compatible Series
98, 9857, 99, 9957
Product Type
Strike Plate Kit
Includes Hardware
Hardware Included

Description

Strike Plate Kit, Powder Coated Finish, For Use With Rim Exit Devices, Includes Screws, Length (In.) 3-7/16 in, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.