Zoro Homepage

Surface Vertical Rod Guide Package, Satin Bronze Clear Coated Finish

  • Mfr # 112063 US10

  • Zoro # G416522452


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Door Handing
Non-Handed
Type
Exit Device Parts
Grade
Grade 1
Finish
Satin Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112063 US10
Zoro #
G416522452
UPC #
197163366088
Country of Origin
United States

Details

Fire Rated
No
Door Handing
Non-Handed
Type
Exit Device Parts
Grade
Grade 1
Finish
Satin Bronze
Color
Satin Bronze
Body Material
Bronze
Fire Rating - Door Hardware
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.