Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Vertical Rod, Heavy Duty

  • Mfr # 9927EO 4 313

  • Zoro # G1669376


product price: $1,963.99
/ea
Free Shipping & Returns

Key Features

Grade
1
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
For Door Thickness
1 3/4 in
Door Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9927EO 4 313
Zoro #
G1669376
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Height
84 in
Door Width
37 in to 48 in
Door Height - Maximum
84 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
4 ft

Details

Item
Surface Vertical Rod
Grade
1
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
Finish
Dark Bronze
Series
99
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Type
Exit
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Dark Bronze Painted
UL Fire Rating
UL10C, ULC S104
Performance Grade
1
Product Type
Exit Device
ANSI Grade
1
Hand Orientation
Non-Handed

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Dark Bronze Finish, Door Width 37 in to 48 in, Series 99, Door Height 84 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom, Type Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.