Trim, 06 Lever, Satin Aluminum Clear Anodized Finish
Mfr # 252L-06 US28
Zoro # G316469093
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Type
Trim
Color
Satin Aluminum
Material
Aluminum
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252L-06 US28
Zoro #
G316469093
UPC #
197163326945
Country of Origin
Mexico
Details
Exit Device Type
Trim
Type
Trim
Color
Satin Aluminum
Material
Aluminum
Door Handing
Right Hand Reverse
Fire Rating - Door Hardware
No
Finish
Satin Aluminum
Fire Rated
No
Item
Exit Device Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.