Trims
Mfr # 360L-06 643E LHR
Zoro # G810071440
product price: $843.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Finish
Aged Bronze
Door Handing
LHR
Color
Aged Bronze
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-06 643E LHR
Zoro #
G810071440
UPC #
197163309191
Country of Origin
United States
Details
Includes
Exit Device Trim
Finish
Aged Bronze
Door Handing
LHR
Color
Aged Bronze
Material
Steel
Fire Rated
No
For Use With
Von Duprin Trims
Description
Since pioneering the first exit device in 1908, Von Duprin life safety products have provided unparalleled quality, performance and flexibility for schools, hospitals, stadiums and public buildings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.