Trims
Mfr # 373L-06 US4 RHR
Zoro # G510070774
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Fire Rated
No
For Use With
Von Duprin Trims
Finish
Satin Brass
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-06 US4 RHR
Zoro #
G510070774
UPC #
197163309047
Country of Origin
United States
Details
Material
Brass
Fire Rated
No
For Use With
Von Duprin Trims
Finish
Satin Brass
Includes
Exit Device Trim
Door Handing
RHR
Color
Satin Brass
Description
Lever control has a forged brass 7/8 In. 22 mm thick escutcheon. An NL cylinder plate is included for lever operation only when key is used. BE blank escutcheon is available, specify 373L-BE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.