Trims
- Mfr # 377T US10B
- Zoro # G310070806
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Door Handing
Non-Handed
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 377T US10B
- Zoro #
- G310070806
- UPC #
- 197163309054
- Country of Origin
- United States
Details
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- For Use With
- Von Duprin Trims
- Includes
- Exit Device Trim
- Door Handing
- Non-Handed
- Material
- Bronze
- Fire Rated
- No
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
Description
Thumbturn control has a forged brass 7/8 In. 22 mm thick escutcheon. Often used with DT trim or pull. An NL cylnder plate is included for thumbturn operation only when key is used. BE blank escutcheon is available, specify 377T-BE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.