Zoro Homepage

Trims

  • Mfr # E360L-BE-06 US10B FSE RHR

  • Zoro # G110071195


product price: $1,444.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Includes
Exit Device Trim
Fire Rated
No
Material
Bronze
Door Handing
RHR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E360L-BE-06 US10B FSE RHR
Zoro #
G110071195
UPC #
197163041695
Country of Origin
United States

Details

For Use With
Von Duprin Trims
Includes
Exit Device Trim
Fire Rated
No
Material
Bronze
Door Handing
RHR
Color
Dark Oxidized Satin Bronze Oil Rubbed
Finish
Dark Oxidized Satin Bronze Oil Rubbed

Description

The E360 series controls provide the same choice of lever or thumbturn control of the 33A/35A Series exit device. Additionally, these trims have the advantage of being electrically controllable by a remote switching device, an access control system or automatic fire alarm system. The trim operates with a rotary solenoid that controls the locking cam the same way the standard cylinder works. These trims are available as -BE Blank Escutcheon function only. These trims are designed for use with the rim, surface vertical and concealed vertical 33A/35A Series exit device. No cylinder override.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.